TRIBUNE TUB SPOUT WITH DIVERTER SATIN BLACK SABL
Tribune TRIBUNE TUB SPOUT WITH DIVERTER SATIN BLACK SABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1/2" Copper or 1/2" IPS Stub Out Nipple
- Diverter on Tub Spout
- 5 1/2" Spout Length
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tribune
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 5-1/2
- Diameter:
- 4-3/4
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Material:
- Metal
- Spout Type:
- Diverter
- Type:
- GD606970BS
- UPC:
- 719934044362