Two Handle Centerset Bathroom Sink Faucet in Satin Black
Tribune Two Handle Centerset Bathroom Sink Faucet in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.2 gpm (4.5 L/min) Maximum Flow @ 60 psi
- Features a Clear, Non-Splash Laminar Water Stream
- 4 7/8" (124mm) Spout Height & 4 3/4" (120mm) Spout Reach
- Ceramic Disc Cartridges
- 50/50 Pop-Up Drain Assembly
- 3-Hole Installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tribune
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 1-9/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-7/8
- Spout Reach:
- 4-3/4
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- Type:
- GD307070BS
- UPC:
- 719934424331
- WaterSense Labeled:
- Yes