1.6 gpf Elongated ADA Toilet Bowl in Bone
Ultra Dual-Flush™ 1.6 gpf Elongated ADA Toilet Bowl in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" rough-in
- ErgoHeight™
- 17" high elongated toilet
- Low Consumption
- Pressurized flushing action
- Siphon jet action
- Sloan Flushmate pressure vessel
- Bowl only, shown as entire unit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A122.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra Dual-Flush™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671052032655
- WaterSense Labeled:
- Yes