1.28 gpf Bowl Toilet in White
Ultra Flush® 1.28 gpf Bowl Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 1/4" vertical rough-in
- Large 2" fully glazed trapway for clog-free waste removal
- ErgoHeight™ ADA compact elongated wall-hung bowl for adjustable installation to in-wall plumbing with added comfort
- Double nut multi-point tank-to-bowl mounting system for easy tool-free installation
- Large water surface to thoroughly rinse bowl with each flush
- Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ultra Flush®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Faucet Included:
- No
- Hose Included:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Height:
- 16-5/8 in
- Overall Length:
- 28-3/4 in
- Overall Width:
- 18-3/4 in
- Plug Included:
- No
- SCAQMD Compliant:
- No
- Spring Loaded:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- cUPC Certified:
- Yes