This product requires certification to purchase.

Elongated Toilet Bowl in White

Gerber Plumbing

Ultra Flush® Elongated Toilet Bowl in White

  • Fast #
  • Part #GGUF21377
  • Item #8988744
  • Manufacturer Part #GUF21377
3.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Ultra Flush® Elongated Toilet Bowl in White

  • Fast #
  • Part #GGUF21377
  • Item #8988744
  • Manufacturer Part #GUF21377
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
17 in+
Toilet Bowl Height
17 in
Toilet Bowl Width
14-3/4 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Ultra Flush®
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A122.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
Type
GGUF21377
UPC
671052656455