This product requires certification to purchase.

Round Toilet Bowl in White

Gerber Plumbing

Ultra Flush® Round Toilet Bowl in White

  • Fast #
  • Part #GGUF21342
  • Item #8988747
  • Manufacturer Part #GUF21342
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Ultra Flush® Round Toilet Bowl in White

  • Fast #
  • Part #GGUF21342
  • Item #8988747
  • Manufacturer Part #GUF21342
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous China
  • Round front bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ultra Flush®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
14-1/4 in
Toilet Bowl Length:
27-1/2 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
14 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671052656394