This product requires certification to purchase.

VAUGHN 1.2 GPM SINGLE HOLE BATHROOM

Gerber Plumbing

VAUGHN 1.2 GPM SINGLE HOLE BATHROOM

  • Fast #
  • Part #GD225018BB
  • Item #9958853
  • Manufacturer Part #D225018BB
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

VAUGHN 1.2 GPM SINGLE HOLE BATHROOM

  • Fast #
  • Part #GD225018BB
  • Item #9958853
  • Manufacturer Part #D225018BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Bathroom Faucet Type:
Monoblock
Flow Rate:
1.2 gpm
Number of Holes:
1 Hole
Type:
GD225018BB
UPC:
719934412666
WaterSense Labeled:
Yes