Metal Valve Trim in Satin Black
Vaughn® Metal Valve Trim in Satin Black
Package Quantity Info:
Each: 1 Case: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can Be Used as Trim Only for Volume Control, 3-Port/2-Outlet Shower Diverter, or 4-Port/3-Outlet Shower Diverter
- Must Order Valve Separately, D13500BT ( For Volume Control Valve Trim Kit),D130500BT( For 3-Port/2-Outlet Shower Diverter Trim Kit-Shared Flow) or D130000BT(For 4-Prot/3-Outlet Shower Diverter Trim Kit)
- Durable ceramic disc valve for drip-free performance
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets and various flow rates for tub and shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- D130500BT, D130000BT Diverter Valve
- Collection:
- Vaughn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Part Type:
- Valve Trim
- Height:
- 5-1/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 719934037708
- Width:
- 3-3/8