Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Vaughn® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
- 4 1/8” Spout Height, 5 1/16” Spout Length
- Durable ceramic disc valve for drip-free performance
- Includes Metal Pop-Up Drain Assembly
- Optional Deck Plate, DA663082, Sold Separately for 3 Hole Applications
- The faucet features a laminar aerator to ensure a low splash, clear, and crisp water stream
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- Fluid and dynamic design with a streamlined, smooth aesthetic
- Lavatory faucets feature laminar flow for a clear, clean stream
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaughn®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-1/8
- Spout Reach:
- 5-1/16
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- UPC:
- 719934412468
- WaterSense Labeled:
- Yes
- Width:
- 2-1/16