SINGLE HANDLE PULL-DOWN KIT
Vaughn™ SINGLE HANDLE PULL-DOWN KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DockForce™ Magnetic Docking Technology, and SnapBack® Retraction System
- Function Spray/Aerated Stream
- Durable ceramic disc valve for drip-free performance
- 360 Degree Swivel Spout
- Easily Adjustable GripLock® Weight
- 16 7/8” Spout Height, 8 1/2” Spout Reach
- Optional Deck Plate, DA607750, Sold Separately for 3 Hole Applications
- Fluid and dynamic design with a streamlined, smooth aesthetic
- With a maximum flow rate of 1.75 gpm at 60 psi, the faucet saves water without sacrificing performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Vaughn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 16-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 4-15/16 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, Gooseneck
- Supply Lines Included:
- No
- UPC:
- 719934821369