Single Handle Single Shower Faucet in Brushed Nickel Trim Only
Vaughn™ Single Handle Single Shower Faucet in Brushed Nickel Trim Only
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
- Showerhead Sold Separately, D460118, D460218 or D460318
- Diverter on Tub Spout
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- 6” Metal Shower Arm
- Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Vaughn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-5/16 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 719934104462