This product requires certification to purchase.

Single Handle Single Shower Faucet in Satin Black Trim Only

Gerber Plumbing

Vaughn™ Single Handle Single Shower Faucet in Satin Black Trim Only

  • Fast #
  • Part #GD501518BSTC
  • Item #7676200
  • Manufacturer Part #D501518BSTC
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Vaughn™ Single Handle Single Shower Faucet in Satin Black Trim Only

  • Fast #
  • Part #GD501518BSTC
  • Item #7676200
  • Manufacturer Part #D501518BSTC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
  • Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
  • Includes Single-Function Vaughn Showerhead, D460218
  • Diverter on Tub Spout
  • 6” Metal Shower Arm
  • Accommodates Standard, Back-to-Back, and Thin Wall Installations
  • Durable ceramic disc valve for drip-free performance
  • The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
  • The high-quality finishing process ensures the longevity of the finish
  • With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets and various flow rates for tub and shower
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vaughn™
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Escutcheon Height:
6-11/16
Escutcheon Width:
6-11/16
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
6
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
719934104448
WaterSense Labeled:
Yes