This product requires certification to purchase.

Single Jet Showerhead in Brushed Nickel

Gerber Plumbing

Vaughn™ Single Jet Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460318BN
  • Item #7676128
  • Manufacturer Part #D460318BN
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Vaughn™ Single Jet Showerhead in Brushed Nickel

  • Fast #
  • Part #GD460318BN
  • Item #7676128
  • Manufacturer Part #D460318BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure Manifold & Air injection Technology
  • Metal Ball Joint with Polymer Shell
  • Optimizes Water Intensity Even at Low Pressure
  • Use 20% Less Water Than Standard Showerhead Flowing at 2.5 gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vaughn™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
4-1/4 in
NSF Certified:
Yes
Shape:
Square
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Jet
UPC:
719934037807
WaterSense Labeled:
Yes
Width:
4-1/16 in