Single Jet Showerhead in Chrome
Vaughn™ Single Jet Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure Manifold & Air injection Technology
- Metal Ball Joint with Polymer Shell
- Optimizes Water Intensity Even at Low Pressure
- Use 20% Less Water Than Standard Showerhead Flowing at 2.5 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vaughn™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/8
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 4-1/4
- NSF Certified:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UPC:
- 719934037791
- WaterSense Labeled:
- Yes
- Width:
- 4-1/16