Two Handle Centerset Bathroom Sink Faucet in Chrome Lever Handle
Vaughn® Two Handle Centerset Bathroom Sink Faucet in Chrome Lever Handle
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 5 ¼” Spout Height, 4 7/8” Spout Length
- Includes Metal Pop-Up Drain Assembly
- Lavatory faucets feature laminar flow for a clear, clean stream
- Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets
- Fluid and dynamic design with a streamlined, smooth aesthetic
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaughn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-1/4
- Spout Reach:
- 4-7/8
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- UPC:
- 719934423785
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8