Hand Shower in Brushed Bronze
Versa™ Hand Shower in Brushed Bronze
Product Details
Product Details
- Flow Rate: 1.75gpm (6.6 L/min) Max Flow Rate @ 80 psi
- Spray/Stream Function: 5 Functions: Wide, Aeration, Center jet, Massage, and Wide + Center jet
- Sidebar Features Both Angle and Height Adjustability
- Dual Valve Technology: Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Easy Clean Nozzles: Features Easy Clean Soft-Touch Nozzles
- Easy-Glide Selector Ring: Features Easy-Glide™ selector ring for effortless, smooth adjustment
- Integral Check Valve: Includes integral check valve for backflow prevention
- Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Versa™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Height:
- 33-14/25
- Length:
- 33-9/16
- Slide Bar Height:
- 30
- UPC:
- 719934042078
- Width:
- 5-22/25