Multi Function Hand Shower in Brushed Nickel
Versa™ Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Versa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0
- Height:
- 33-1/2
- Hose Included:
- Yes
- Hose Length:
- 72
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Aerated, Massage
- UPC:
- 719934033229
- Width:
- 5-7/8