This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

Gerber Plumbing

Versa™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #GD461758BN
  • Item #7781712
  • Manufacturer Part #D461758BN
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Versa™ Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #GD461758BN
  • Item #7781712
  • Manufacturer Part #D461758BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 Functions: wide, center jet, aeration, massage and wide + center jet
  • Dual valve™ technology optimizes water flow
  • Easy-Glide™ selector ring
  • Easy clean nozzles
  • Integral check valve
  • Angle and height adjustable
  • Includes slide bar, D469700, hand shower, D462034, and 72 in metal shower hose, D469020
  • Supply elbow sold separately
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Versa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/8
Faucet Connection Size:
2-1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
4-1/2
Hand Shower Flow Rate:
1.75
Hose Included:
Yes
Hose Length:
72
Length:
33-9/16
Showerhead Function:
Multi
Slide Bar Height:
30
Spray Type:
Aerated, Centerjet, Massage, Wide, Wide/Centerjet
UPC:
719934038613
WaterSense Labeled:
Yes
Width:
5-7/8