Multi Function Hand Shower in Satin Black
Versa™ Multi Function Hand Shower in Satin Black
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Versa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection Size:
- 2-1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Centerjet, Massage, Wide, Wide/Centerjet
- UL Listed:
- No
- UPC:
- 719934038620
- WaterSense Labeled:
- Yes