Single Function Hand Shower in Brushed Nickel
Versa™ Square Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single function
- Metal body
- Easy clean nozzles
- Integral check valve
- Height adjustable
- Includes slide bar, D461734, hand shower, D462026, and 72 in metal shower hose, D469020
- Supply elbow sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Versa™ Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed:
- Yes
- Length:
- 31-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Stream
- UL Listed:
- No
- UPC:
- 719934038774
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8 in