Single Function Hand Shower in Satin Black
Versa™ Single Function Hand Shower in Satin Black
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Versa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 8-11/16 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 719934038798
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8 in