31-3/16 in. Shower Rail in Chrome
Versa™ Square 31-3/16 in. Shower Rail in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow Rate: 1.75gpm (6.6 L/min) Max Flow Rate @ 80 psi
- Spray/Stream Function: Single Function Offers a Powerful Spray
- Easy Clean Nozzles: Features Easy Clean Soft-Touch Nozzles
- Integral Check Valve: Includes integral check valve for backflow prevention
- Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects
- Slide Bar Kit is versatile and features easy adjustment, a smooth operating slide bar, hand shower, and all metal hose.
- Hose Type: Includes Durable 72" All-Metal Interlock Shower Hose with Brass Conicals
- Includes: Slide Bar, Hand shower and Shower Hose
- Sold Separately, Required: Supply Elbow, D469059
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Versa™ Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 31-3/16
- Length:
- 31-3/16
- Slide Bar Height:
- 30
- UPC:
- 719934041712
- Width:
- 5-13/100