VERSA SQUARE 30 SLIDE BAR ASSEMBLY W/ SOFT SQUARE 3 FUNCTION HANDSHOWER 1.75GPM CHROME
Versa™ VERSA SQUARE 30 SLIDE BAR ASSEMBLY W/ SOFT SQUARE 3 FUNCTION HANDSHOWER 1.75GPM CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.75 gpm (6.6 L/min) Max Flow Rate @80 psi
- 3 Functions: Spray, Centerjet, and Spray + Centerjet
- Push-button control allows user to select the desired spray pattern
- Features Easy Clean Soft-Touch Nozzles
- Includes integral check valve for backflow prevention
- Includes Durable 72" All-Metal Interlock Shower Hose with Brass Conicals
- Includes: Square Slide Bar, Soft Square Handshower, Shower Hose, and all Mounting Hardware
- Sold Separately, Optional: Supply Elbow, D469059
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Versa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 1.75
- Height:
- 31-1/4
- Hose Included:
- Yes
- Hose Length:
- 72
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30
- Spray Type:
- Wide, Centerjet, Wide/Centerjet
- Type:
- GD461738
- UPC:
- 719934044522
- WaterSense Labeled:
- Yes