This product requires certification to purchase.

12 in. Shower Arm with Flange in Brushed Nickel

Gerber Plumbing

Victorian™ 12 in. Shower Arm with Flange in Brushed Nickel

  • Fast #
  • Part #GD481376BN
  • Item #1961543
  • Manufacturer Part #D481376BN
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Victorian™ 12 in. Shower Arm with Flange in Brushed Nickel

  • Fast #
  • Part #GD481376BN
  • Item #1961543
  • Manufacturer Part #D481376BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" shower arm with flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
CSA Certified:
CSA B125
Collection:
Victorian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Metal
NSF:
NFS 372
NSF Certified:
Yes
UPC:
019934022606
WaterSense Labeled:
No