This product requires certification to purchase.

0.8 gpf Toilet Tank in White

Gerber Plumbing

Viper® 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #GGLF28528
  • Item #9651271
  • Manufacturer Part #GLF28528
4.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper® 0.8 gpf Toilet Tank in White

  • Fast #
  • Part #GGLF28528
  • Item #9651271
  • Manufacturer Part #GLF28528
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WaterSense® Certified 0.8gpf/ 3.03Lpf Ultra High Efficiency Toilet (UHET) to Save Over 50% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
  • 12" Rough-In
  • 3" Canister Flush Valve for Faster Water Flow and Flushing Power
  • Chrome-Plated Top-Mount One-Button Flush Actuator
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Requires Certification
Dimensions & Measurements
Flow Rate
0.8 gpf
Flow Rate Range
Less than 1.0 gpf
Number of Pieces
1 Piece
Toilet Rough-In
12 in
Characteristics & Features
Bowl Only
No
Collection
Viper®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Type
Button
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
Yes
Toilet/Urinal Outlet
Floor
Toilet Type
Tank
Trip Lever Location
Top
Warranty & Product Information
Application
Commercial
BAA Compliant
No
CEC Compliant
For Sale in CA
UPC
671052657155