1.0 gpf Toilet Tank in White
Viper™ 1.0 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- WaterSense® Certified 1.0gpf/ 3.8Lpf Ultra High Efficiency Toilet (UHET) to Save Over 38% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
- 12" Rough-In
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Color-Matched Metal Tank Lever with Solid Durable Brass Arm to Complement any Bathroom Décor
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
-
Green
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671052657124
- WaterSense Labeled:
- Yes