This product requires certification to purchase.

VIPER 1.0 GPF 12 ROUGH-IN TWO-PIEC

Gerber Plumbing

VIPER 1.0 GPF 12 ROUGH-IN TWO-PIEC

  • Fast #
  • Part #GGWS21519
  • Item #9958986
  • Manufacturer Part #GWS21519
3.1 out of 5 Customer Rating
Brand image
Gerber Plumbing

VIPER 1.0 GPF 12 ROUGH-IN TWO-PIEC

  • Fast #
  • Part #GGWS21519
  • Item #9958986
  • Manufacturer Part #GWS21519
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
UPC:
671052658077