1.1 gpf Toilet Tank in White
Viper® 1.1 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- WaterSense® certified 0.97 gpf (average water consumption) (0.9 gpf for small flush 1.1 gpf for large flush)
- 12" rough-in
- Saves up to 39% more water vs traditional 1.6 gpf toilet
- 3" canister flush valve for faster water flow and flushing power
- Chrome plated top mount 2 button flush actuator one for large flush and one for small flush to help you choose how and when to save water
- Double nut multi-point tank-to-bowl mounting system for easy tool-free installation
- ErgoHeight™ elongated bowl for added comfort and ease of seating onto the bowl
- Large 2" fully glazed trapway for clog-free waste removal
- Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
- Large water surface to thoroughly rinse bowl with each flush
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- UPC:
- 671052657148
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2