This product requires certification to purchase.

1.28 gpf Elongated ADA Toilet Bowl in White

Gerber Plumbing

Viper™ 1.28 gpf Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #GGHE21872
  • Item #4667031
  • Manufacturer Part #GHE21872
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ 1.28 gpf Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #GGHE21872
  • Item #4667031
  • Manufacturer Part #GHE21872
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"
  • Seat not included
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-3/8 in
Toilet Bowl Width:
13-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671052048434