1.28 gpf Round Two Piece Toilet in White
Viper® 1.28 gpf Round Two Piece Toilet in White
Product Details
Product Details
- 3" flush valve for maximum water flow and flushing power
- Best-in-class Fluidmaster® 400A fill valve for durable long lasting anti-siphon operation and easy replacement
- Color-matched metal tank lever with solid durable brass arm to complement any bathroom decor
- Double nut multi-point tank-to-bowl mounting system for easy tool-free installation
- Large 2" fully glazed trapway for clog-free waste removal
- Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
- Large water surface to thoroughly rinse bowl with each flush
- Standard height round front bowl
- Toilet seat not included
- Two-piece toilet
-
Green
Specifications
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-15/16
- Toilet Bowl Length:
- 27-1/8
- Toilet Bowl Width:
- 15-3/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes