1.28 gpf Toilet Tank in White
Viper® 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3" flush valve delivers a powerful surge of water for maximum flow
- Best-in-class Fluidmaster® 400A fill valve for durable, long-lasting anti-siphon operation and easy replacement
- WaterSense® certified toilet uses 1.28 gpf (gallons per flush) to save 20% more water (vs. 1.6 gpf toilet) and reduce utility costs
- Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
- Color-matched right-hand metal tank lever blends seamlessly to complement any bathroom decor
- 12" rough-in
Specifications
- Bowl Only:
- No
- Brand Model Compatibility:
- GVP31562
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes