1.28 gpf Toilet Tank in White
Viper® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense® certified toilet uses 1.28 gpf (gallons per flush) to save 20% more water (vs. 1.6 gpf toilet) and reduce utility costs
- 3" flush valve delivers a powerful surge of water for maximum flow
- Best-in-class Fluidmaster® 400A fill valve for durable, long-lasting anti-siphon operation and easy replacement
- 10" Rough-In
- Color-matched metal tank lever blends seamlessly to complement any bathroom décor
- Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Type:
- GGWS38595
- UPC:
- 671052658701
- WaterSense Labeled:
- Yes