1.6 gpf Toilet Tank in White
This product has been replaced by
Manufacturer Part #GVP38590
Viper™ 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
- Color matched metal tank lever
- Six point tank to bowl connection for tank stability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Viper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 13-3/4
- IAPMO Listed:
- Yes
- Length:
- 7-5/8
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671052632374
- WaterSense Labeled:
- No
- Width:
- 16-3/8