1.6 gpf Toilet Tank in White
Viper® 1.6 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.6 gpf (gallons per flush) can save up to 13,200 gallons of water per year (vs. 3.5 gpf toilet) to reduce utility costs
- 3" flush valve for maximum water flow and flushing power
- Best-in-class Fluidmaster® 400A fill valve for long-lasting, anti-siphon operation and easy replacement
- 12" rough-in
- Color-matched metal tank lever blends seamlessly to complement any bathroom decor
- Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
Specifications
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- UPC:
- 671052658640