This product requires certification to purchase.

24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

Gerber Plumbing

Viper™ 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013569
  • Item #9651646
  • Manufacturer Part #G0013569
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ 24 in. Rectangular Vitreous China Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0013569
  • Item #9651646
  • Manufacturer Part #G0013569
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 23 7/8 inch x 20 3/8 inch
  • 8 inch faucet centers
  • Hexagonal shape
  • Uniquely designed with a thin ledge and a Slanted bowl
  • Exposed rear overflow
  • Rear-oriented drain hole location for ease of drain installation
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
8 in
Length
24 in
Sink Bowl Size
22-15/16 in x 14-5/8 in
Sink Size Range
20 in - 25.99 in
Width
20-7/16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Viper™
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
3 Hole
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Shape
Rectangular
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Commercial
BAA Compliant
No
UPC
671052646555