This product requires certification to purchase.

Elongated ADA Toilet Bowl in Biscuit

Gerber Plumbing

Viper Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #GGVP3152809
  • Item #10135772
  • Manufacturer Part #GVP3152809
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper Elongated ADA Toilet Bowl in Biscuit

  • Fast #
  • Part #GGVP3152809
  • Item #10135772
  • Manufacturer Part #GVP3152809
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant, ErgoHeight™ elongated bowl offers comfort and accommodates a wider range of users
  • Large, fully glazed trapway allows for virtually clog-free waste removal
  • Large dual-fed siphon jet increases flush speed for fast evacuation and a clean bowl every time
  • Large bowl surface allows water to thoroughly circulate for eliminating streaks and stains
  • Model’s large footprint is ideal for new construction as well as replacement applications to conceal flooring imperfections created by previous installations
  • Extra-tall bolt caps eliminate the need for on-site bolt cutting for faster installation
  • Toilet seat is not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Viper
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Spud Location:
Top
Toilet Bowl Height:
17-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in, 12 in or 14 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671052658527