This product requires certification to purchase.

Elongated ADA Toilet Bowl in Bone

Gerber Plumbing

Viper Elongated ADA Toilet Bowl in Bone

  • Fast #
  • Part #GGVP3152825
  • Item #10135773
  • Manufacturer Part #GVP3152825
3.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper Elongated ADA Toilet Bowl in Bone

  • Fast #
  • Part #GGVP3152825
  • Item #10135773
  • Manufacturer Part #GVP3152825
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ADA compliant, ErgoHeight™ elongated bowl offers comfort and accommodates a wider range of users
  • Large, fully glazed trapway allows for virtually clog-free waste removal
  • Large dual-fed siphon jet increases flush speed for fast evacuation and a clean bowl every time
  • Large bowl surface allows water to thoroughly circulate for eliminating streaks and stains
  • Model’s large footprint is ideal for new construction as well as replacement applications to conceal flooring imperfections created by previous installations
  • Extra-tall bolt caps eliminate the need for on-site bolt cutting for faster installation
  • Toilet seat is not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
17 in+
Flow Rate
1.28 gpf/1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Height
17-1/8 in
Toilet Rough-In
10 in, 12 in or 14 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Viper
Color Finish Category
Neutrals
Color Finish Name
Bone
Spud Location
Top
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Tank
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GGVP3152825
UPC
671052658534