Elongated ADA Toilet Bowl in White
Viper® Elongated ADA Toilet Bowl in White
Product Details
Product Details
- ErgoHeight™ ADA Compact Elongated Bowl for Added Comfort and Installation Where Round Front Toilets Fit
- 10" or 4 1/4" Vertical Rough-In
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 18
- Toilet Bowl Length:
- 18-9/16
- Toilet Bowl Width:
- 14-9/16
- Toilet Rough-In:
- 4-1/4 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 671052658329