This product requires certification to purchase.

Elongated ADA Toilet Bowl in White

Gerber Plumbing

Viper™ Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #GGWS21872
  • Item #9651621
  • Manufacturer Part #GWS21872
3.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ Elongated ADA Toilet Bowl in White

  • Fast #
  • Part #GGWS21872
  • Item #9651621
  • Manufacturer Part #GWS21872
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ErgoHeight™ ADA Compact Elongated Bowl for Added Comfort and Installation Where Round Front Toilets Fit
  • 12" Rough-In
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flush Type:
Siphon Jet
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
18-9/16 in
Toilet Bowl Width:
14-3/4 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671052657728