Elongated Floor Mount Toilet Bowl in White
Viper® Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ErgoHeight™ elongated bowl for added comfort and ease of seating onto the bowl
- 10" or 12" rough-in
- Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
- Large 2" fully glazed trapway for clog-free waste removal
- Large water surface to thoroughly rinse bowl with each flush
- Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
- 3" flush valve for maximum water flow and flushing power
- ADA compliant
- Color-matched metal tank lever with solid durable brass arm to complement any bathroom decor
- WaterSense® certified 1.0 gpf/ 3.8 Lpf ultra high efficiency toilet (UHET) to save over 38% more water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 31-3/16 in
- Length:
- 29 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 18-9/16 in
- Toilet Bowl Width:
- 14-15/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671052657100