This product requires certification to purchase.

Pedestal Sink Base in White

Gerber Plumbing

Viper™ Pedestal Sink Base in White

  • Fast #
  • Part #GG0029834
  • Item #7492459
  • Manufacturer Part #G0029834
4.7 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ Pedestal Sink Base in White

  • Fast #
  • Part #GG0029834
  • Item #7492459
  • Manufacturer Part #G0029834
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
Avalanche, Viper
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-7/16 in
GSA Approved:
No
Height:
27-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Pedestal Only:
Yes
Sink Depth:
7-11/16 in
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
UPC:
671052646562
Vessel Only:
No