Round Toilet Bowl in White
Viper® Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard Height Round Front Bowl
- 12" Rough-In
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
Specifications
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 16-1/2 in
- Toilet Bowl Width:
- 14-15/16 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 671052657117