This product requires certification to purchase.

Single Handle Kitchen Faucet in Chrome

Gerber Plumbing

Viper™ Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #GG0040040LF
  • Item #8890048
  • Manufacturer Part #G0040040LF
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #GG0040040LF
  • Item #8890048
  • Manufacturer Part #G0040040LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes durable ceramic disc valve for drip-free performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Viper™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
6-5/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
UPC:
671052641505