This product requires certification to purchase.

VIPER 1.28/1.6GPF ELONGATED BOWL BISCUIT

Gerber Plumbing

Viper™ VIPER 1.28/1.6GPF ELONGATED BOWL BISCUIT

  • Fast #
  • Part #GGVP3156209
  • Item #10245882
  • Manufacturer Part #GVP3156209
3.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Viper™ VIPER 1.28/1.6GPF ELONGATED BOWL BISCUIT

  • Fast #
  • Part #GGVP3156209
  • Item #10245882
  • Manufacturer Part #GVP3156209
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.6 gpf can save up to 13200 gal of water per yr (vs 3.5 gpf toilet) to reduce utility costs
  • Elongated bowl offers more comfortable use for individuals with mobility issues
  • Large, fully glazed trapway allows for virtually clog-free waste removal
  • Large dual fed siphon jet increases flush speed for fast evacuation and a clean bowl every time
  • Large bowl surface allows water to thoroughly circulate for eliminating streaks and stains
  • Extra-tall bolt caps eliminate the need for on-site bolt cutting for faster installation
  • Toilet seat not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Viper™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
29
Dual Flush:
No
Flush Type:
Gravity
Length:
14-9/16
Material:
Vitreous China
Toilet Bowl Height:
15-1/2
Toilet Bowl Length:
29
Toilet Bowl Width:
14-9/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2
Type:
GGVP3156209
UPC:
671052658558