VIPER 1.28GPF TANK 14 ROUGH-IN BONE
Viper VIPER 1.28GPF TANK 14 ROUGH-IN BONE
Product Details
Product Details
- WaterSense® Certified 1.28 gpf/4.8 Lpf High Efficiency Toilet (HET) saves more water (vs. 1.6 gpf/6 Lpf toilet) and utility costs
- 3" flush valve for maximum water flow and flushing power
- Best-in-class Fluidmaster® 400A fill valve for long-lasting, anti-siphon operation and easy replacement
- Rigid flapper provides a leak-free seal and resists corrosion
- Color-matched metal tank lever blends seamlessly to complement any bathroom décor
- Double-nut, multi-point tank-to-bowl mounting system provides easy, tool-free installation
- 14" Rough-in
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 10-11/16
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 18-3/4
- Material:
- Vitreous China
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- GGWS3859425
- UPC:
- 671052658725
- WaterSense Labeled:
- Yes