VIPER 1.28GPF TANK 14 ROUGH-IN WHITE
Viper™ VIPER 1.28GPF TANK 14 ROUGH-IN WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- WaterSense certified 1.28 gpf high efficiency toilet (HET) to save 20% more water (vs 1.6 gpf toilet) and money
- 3 in flush valve for maximum water flow and flushing power
- Best in class Fluid master® 400A fill valve for durable long-lasting anti-siphon operation and easy replacement
- Rigid flapper provides a leak-free seal and resists corrosion
- Color matched, metal tank lever with non-corrosive arm provides a seamless look and complements any bathroom decor
- Large dual fed siphon jet increases flush speed for fast evacuation and a clean bowl every time
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Viper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 10-11/16
- Material:
- Vitreous China
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- GGWS38594
- UPC:
- 671052658732
- WaterSense Labeled:
- Yes
- Width:
- 18-3/4