Washerless and Cold Cartridge for 163073
Washerless and Cold Cartridge for 163073
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Faucet Repair
- Brand Model Compatibility:
- 163073
- Cartridge Type:
- Washerless, Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Brass
- UPC:
- 671052539529