Washerless Cartridge
Washerless Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For one handle tub and showers
- Square stem washerless cartridge with seats and springs
Specifications
- ASME:
- ASME A112.18.1M
- Cartridge Type:
- Washerless
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Rubber
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 019934019873