This product requires certification to purchase.

1.28 gpf Dual Flush Toilet Tank in White

Gerber Plumbing

Wicker Park™ 1.28 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #GG0028196
  • Item #9651471
  • Manufacturer Part #G0028196
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Wicker Park™ 1.28 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #GG0028196
  • Item #9651471
  • Manufacturer Part #G0028196
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • WaterSense® certified 1.28 gpf/4.8 lpf high efficiency toilet (HET) to save 20% more water (vs 1.6 gpf/6 lpf toilet) and money!
  • 12" Rough-In
  • Best-in-class Fluidmaster® 400A fill valve for durable long lLasting anti-siphon operation and easy replacement
  • 3" flush valve for maximum water flow and flushing power
  • Corrosion resistant Fluidmaster® flapper for long lasting operation and easy replacement
  • Chrome metal side tank lever with solid durable brass arm to complement any bathroom
  • SoftClose®, top-mounted toilet seat included G0099859
  • Plastic side cover included G0099857
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Number of Pieces
1 Piece
Toilet Rough-In
12 in
Trap Size
2 in
Characteristics & Features
Bowl Only
No
Collection
Wicker Park™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
Yes
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
671052657476