Drop-in Bathroom Sink in White
Wicker Park™ Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 21 inch x 18 inch
- Single hole
- Rectangular shaped basin
- Medium profile lavatory that Offers the Upscale design of a vessel sink but installs easily as a drop-in
- Concealed front overflow
- Rear-oriented drain hole location for ease of drain installation
- Configuration: Single hole
- Drain location: Rear
- Overflow location: Front
- Sink shape: Rectangular
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Wicker Park™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- Length:
- 21 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 21 in x 7-3/8 in
- Sink Depth:
- 7-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671052644858
- Width:
- 18 in